This item is Discontinued.

Wearwell Antifatigue Mat, 14 ft. L x 4 ft. W, 1/2" Thickness, Marble, Black 496.12X4X14BK

Antifatigue Mat, 14 ft. L x 4 ft. W, 1/2" Thickness, Marble, Black (Discontinued)

  • Mfr # 496.12X4X14BK
  • Zoro # G4400341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496.12X4X14BK
Zoro #
G4400341
UPC #
715411761364
Country of Origin
United States

Dimensions

Length
14 ft.
Width
4 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting

Description

Smart Tile Top Mat,Black,4ft.x14ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.