Antifatigue Mat, 15 ft. L x 3 ft. W, Black

  • Mfr # 497.1X3X15BK

  • Zoro # G9106172


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15 ft.
Width
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497.1X3X15BK
Zoro #
G9106172
UPC #
715411657650
Country of Origin
United States

Dimensions

Length
15 ft.
Width
3 ft.

Details

Item
Antifatigue Mat
Color
Black

Description

Antifatigue Runner,Blk,3 ft. x 15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.