This item is Discontinued.

Wearwell Antifatigue Mat, 150 ft. L x 3 ft. W, 3/32" Thickness, Textured Solid, Black 383.332X3X150BK

Antifatigue Mat, 150 ft. L x 3 ft. W, 3/32" Thickness, Textured Solid, Black (Discontinued)

  • Mfr # 383.332X3X150BK
  • Zoro # G7522999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383.332X3X150BK
Zoro #
G7522999
UPC #
715411504039
Country of Origin
United States

Dimensions

Length
150 ft.
Width
3 ft.
Thickness
3/32"

Details

Item
Antifatigue Mat
Color
Black
Material
TPE
Mat Surface Pattern
Textured Solid
Application
Manufacturing; Assembly and Fulfillment; Health/Lab/Pharmacy; Retail, Office, Education; Dry Environment
For Use With
Manufacturing; Assembly and Fulfillment; Health/Lab/Pharmacy; Retail, Office, Education; Dry Environment
Type
Runner

Description

Textured Kleen-Rite Run,Blk,3ft. x 150ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.