Antifatigue Mat, 16 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 495
Zoro # G0923568
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
495
Zoro #
G0923568
UPC #
715411192212
Country of Origin
United States
Dimensions
Length
16 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
16 ft
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
57.6 lb
Oil Resistant
No
Antimicrobial
Yes
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 16 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.