This item is Discontinued.

Wearwell Antifatigue Mat, 17 ft. L x 2 ft. W, 3/8" Thickness, Black 480.38X2X17UNSBK

Antifatigue Mat, 17 ft. L x 2 ft. W, 3/8" Thickness, Black (Discontinued)

  • Mfr # 480.38X2X17UNSBK
  • Zoro # G7514300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480.38X2X17UNSBK
Zoro #
G7514300
UPC #
715411681471
Country of Origin
United States

Dimensions

Length
17 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Application
Suitable For Wet, Oily, Slippery Environment; Manufacturing; Transportation; Retail; Office; Education
For Use With
Suitable For Wet, Oily, Slippery Environment; Manufacturing; Transportation; Retail; Office; Education
Type
Industrial Runner

Description

Mat,Abrasive Kushion,Un-Slot,Blk,2ft. x 17ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.