Antifatigue Mat, 17 ft. L x 3 ft. W, 1/4" Thickness, Diamond Plate, Black

  • Mfr # 701.14X3X17BK

  • Zoro # G4384865


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 ft.
Thickness
1/4"
Material
PVC
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701.14X3X17BK
Zoro #
G4384865
UPC #
715411922802
Country of Origin
United States

Dimensions

Length
17 ft.
Width
3 ft.
Thickness
1/4"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
ASTM D178-01; ASTM D412; ASTM D149
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Non-Conductive

Description

Diamond Plate Switchboard Mat,3ft x 17ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.