Antifatigue Mat, 17 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black
Mfr # 415
Zoro # G0914510
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415
Zoro #
G0914510
UPC #
715411829477
Country of Origin
United States
Dimensions
Length
17 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
17 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Mat Shape
Rectangle
Antimicrobial
No
Weight
56.1 lb
Oil Resistant
No
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 17 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.