Antifatigue Mat, 18 ft. L x 3 ft. W, Black

  • Mfr # 785.332X3X18SMBK

  • Zoro # G4376955


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
18 ft.
Width
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785.332X3X18SMBK
Zoro #
G4376955
UPC #
715411767618
Country of Origin
United States

Dimensions

Length
18 ft.
Width
3 ft.

Details

Item
Antifatigue Mat
Color
Black

Description

Antifatigue Runner,Elec Cond,3ft x 18ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.