Antifatigue Mat, 18 in L x 12" W, 7/8" Thickness, PVC, Black

  • Mfr # 598.78X18X18BK-CS10

  • Zoro # G9209722


product price:  $341.99
/pk 10, $34.20/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
12"
Thickness
7/8"
Surface Material
PVC
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
598.78X18X18BK-CS10
Zoro #
G9209722
UPC #
715411698639
Country of Origin
United States

Dimensions

Length
18 in
Width
12"
Thickness
7/8"
Width and Length
18 in x 18 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
PVC
Edge Style
Beveled
Matting Series Compatibility
ErgoDeck(TM) Flooring
Welding Safe
No
Anti-Slip Surface
Yes
Antimicrobial
No
Backing Material
Closed Cell Nitrile Foam
Mat Shape
Square
Autoclavable
No
Thermally Insulating
No
Edge Gender
Male/Female Adjacent Sides
DOC FF1-70 Rating
Yes
Number of Tiles
10
Reversible
No
USDA Certified
No
Anti-Slip Backing
Yes
Backing Characteristics
Air Pockets and Sponge
Connection Style
Peg and Hole
Series
ErgoDeck(TM) MAX
X-Ray Detectable
No
NFSI High Traction Certified
Yes
Metal Detectable
No
Surface Texture
Raised Pattern
Washdown Safe
No
NSF/ANSI 52
No
Melt Point
300 Degrees F
Number of Interlocking Sides
4
Interlocking Side Configuration
All Sides
MVSS 302 Rating
A Rating
Resistance Properties
Silicone Free
Non-Interlocking Edge Style
Straight

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe No, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series ErgoDeck(TM) MAX, Surface Design Square Grid, Number of Interlocking Sides 4, Reversible No, Resistance Properties Silicone Free, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.