Antifatigue Mat, 18 in L x 18 in W, 7/8" Thickness, PVC, Gray
- Mfr # 599.78X18X18CH-CS10
- Zoro # G9209503
product price:Â
$
364.99
/pk of 10, $36.50/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
18 in
Width
18 in
Thickness
7/8 in
Surface Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 18 in
- Width
- 18 in
- Thickness
- 7/8 in
- Width and Length
- 18 in x 18 in
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe No, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series ErgoDeck(TM) MAX, Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Silicone Free, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.