Antifatigue Mat, 18 in L x 18" W, 7/8" Thickness, PVC, Gray

  • Mfr # 600.78X18X18CH-CS10

  • Zoro # G9209600


product price:  $344.99
/pk 10, $34.50/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
18"
Thickness
7/8"
Surface Material
PVC
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600.78X18X18CH-CS10
Zoro #
G9209600
UPC #
715411698660
Country of Origin
United States

Dimensions

Length
18 in
Width
18"
Thickness
7/8"
Width and Length
18 in x 18 in

Details

Item
Antifatigue Mat
Color
Gray
Surface Material
PVC
Edge Style
Beveled
Matting Series Compatibility
ErgoDeck(TM) Flooring
Antimicrobial
No
Welding Safe
No
Mat Shape
Square
Backing Material
Closed Cell Nitrile Foam
Anti-Slip Surface
No
X-Ray Detectable
No
Resistance Properties
Silicone Free
Backing Characteristics
Air Pockets and Sponge
Autoclavable
No
Anti-Slip Backing
Yes
Non-Interlocking Edge Style
Straight
Series
ErgoDeck(TM) MAX
Connection Style
Peg and Hole
Surface Texture
Smooth
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
Metal Detectable
No
Interlocking Side Configuration
All Sides
Reversible
No
Edge Gender
Male/Female Adjacent Sides
MVSS 302 Rating
A Rating
Number of Tiles
10
NFSI High Traction Certified
Yes
Melt Point
300 Degrees F
Thermally Insulating
No
Washdown Safe
No
Number of Interlocking Sides
4
USDA Certified
No

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface No, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe No, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Smooth, Surface Material PVC, Series ErgoDeck(TM) MAX, Surface Design Smooth, Number of Interlocking Sides 4, Reversible No, Resistance Properties Silicone Free, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.