Antifatigue Mat, 18" L x 6" W, 7/8" Thickness, PVC, Open Grid, Black

  • Mfr # 561.78X6X18BK-CS10

  • Zoro # G4387656


product price:  $186.99
/pk 10, $18.70/ea
Free Shipping & Returns

Key Features

Color
Black
Width
6"
Thickness
7/8"
Material
PVC
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561.78X6X18BK-CS10
Zoro #
G4387656
UPC #
715411197460
Country of Origin
United States

Dimensions

Length
18"
Width
6"
Thickness
7/8"
Width and Length
6 in x 18 in

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Open Grid
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; ASTMASTM D 3884; ASTM F1677-05; ASTM D575-91
Application
For use with any ErgoDeck Flooring System
Type
Solid Matting
Matting Series Compatibility
ErgoDeck(TM)
Antimicrobial
No
Welding Safe
No
Anti-Slip Surface
Yes
Series
ErgoDeck(TM) Ramps Gritted
Washdown Safe
Yes
Melt Point
300 Degrees F
X-Ray Detectable
No
MVSS 302 Rating
A Rating
Connection Style
Peg and Hole
DOC FF1-70 Rating
Yes
Resistance Properties
Abrasion-Resistant
Number of Straight Edge Pieces
10
Anti-Slip Backing
Yes
Surface Design
Grit
Mat Product Type
Ramp Edge
Surface Texture
Grit
Metal Detectable
No
USDA Certified
No
NFSI High Traction Certified
No
Autoclavable
No
Edge Gender
Female
NSF/ANSI 52
No
Backing Characteristics
Non-Slip, Channels

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, NFSI High Traction Certified No, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Non-Slip, Channels, Surface Texture Grit, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 18 in, Material PVC, Mat Product Type Ramp Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.