Shop WEARWELL
See all product information
Create Account
Antifatigue Mat, 19 ft. L x 3 ft. W, Black
- Mfr # 785.332X3X19SMBK
- Zoro # G4376946
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
19 ft.
Width
3 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 785.332X3X19SMBK
- Zoro #
- G4376946
- UPC #
- 715411767625
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
Dimensions
- Length
- 19 ft.
- Width
- 3 ft.
Description
Antifatigue Runner,Elec Cond,3ft x 19ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.