Antifatigue Mat, 19 ft. L x 4 ft. W, 5/8" Thickness, Vinyl, Diamond Plate, Black
- Mfr # 497
- Zoro # G0932640
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
4 ft.
Thickness
5/8 in
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497
- Zoro #
- G0932640
- UPC #
- 715411541683
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Recycled Urethane Sponge
- Surface Material
- Vinyl
- Mat Surface Pattern
- Diamond Plate
- Edge Style
- Beveled
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
- Application
- Suitable For Dry Environments
- Weight
- 76 lb
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Oil Resistant
- No
- Antimicrobial
- No
- Brake Fluid Resistant
- No
- Edges
- beveled
- Antifatigue
- Yes
- Fire Resistant/Fire Retardant
- Fire Resistant
- Mat Surface Material
- Vinyl
- Mat Backing Material
- Urethane Foam
- For Use With
- Suitable For Dry Environment
- Type
- Anti-Fatigue Matting
- Backing Material
- Urethane Foam
- Flame Resistant/Fire Retardant
- Flame Resistant
Dimensions
- Length
- 19 ft.
- Width
- 4 ft.
- Thickness
- 5/8 in
- Length (Straight Wireway)
- 19 ft
Description
Antifatigue Runner, Width 4 ft, Thickness 5/8 in, Length 19 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.