Antifatigue Mat, 20 ft. L x 3 ft. W, 7/8" Thickness, Marble, Black/White

  • Mfr # 494.78X3X20BWH

  • Zoro # G0917837


product price:  $749.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Length
20 ft.
Width
3 ft.
Thickness
7/8"
Material
PVC Surface With PVC Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.78X3X20BWH
Zoro #
G0917837
UPC #
715411742547
Country of Origin
United States

Dimensions

Length
20 ft.
Width
3 ft.
Thickness
7/8"
Length (Straight Wireway)
20 ft

Details

Item
Antifatigue Mat
Color
Black/White
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Brake Fluid Resistant
No
Weight
34.8 lb
Fire Resistant/Fire Retardant
Fire Resistant
Mat Shape
Rectangle
Antifatigue
Yes
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Edges
beveled
Mat Backing Material
Vinyl
Antimicrobial
Yes
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Vinyl
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 3 ft, Thickness 7/8 in, Mat Shape Rectangle, Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.