Antifatigue Mat, 20 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black
Mfr # 495
Zoro # G0923577
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
495
Zoro #
G0923577
UPC #
715411833788
Country of Origin
United States
Dimensions
Length
20 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
20 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antifatigue
Yes
Weight
66 lb
Brake Fluid Resistant
No
Antimicrobial
Yes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.