Antifatigue Mat, 21 ft. L x 2 ft. W, 1/2" Thickness, Marble, Black/White

  • Mfr # 494.12X2X21BWH

  • Zoro # G4636110


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Length
21 ft.
Width
2 ft.
Material
PVC Surface With PVC Sponge
Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.12X2X21BWH
Zoro #
G4636110
UPC #
715411683635
Country of Origin
United States

Dimensions

Length
21 ft.
Width
2 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black/White
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98
Application
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
For Use With
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Tile-Top Select,2 ft. x 21 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products