Antifatigue Mat, 22 ft. L x 2 ft. W, 1/2" Thickness, Marble, Gray
Mfr # 494.12X2X22GY
Zoro # G4636059
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
22 ft.
Width
2 ft.
Thickness
1/2"
Material
PVC Surface With PVC Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494.12X2X22GY
Zoro #
G4636059
UPC #
715411734528
Country of Origin
United States
Dimensions
Length
22 ft.
Width
2 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98
Application
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
For Use With
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
Type
Anti-Fatigue Matting
Description
Tile-Top Select,2 ft. x 22 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.