Antifatigue Mat, 23 ft. L x 2 ft. W, 1/2" Thickness, Marble, Charcoal
- Mfr # 494.12X2X23CH
- Zoro # G4636025
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Width
2 ft.
Thickness
1/2 in
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 494.12X2X23CH
- Zoro #
- G4636025
- UPC #
- 715411732852
- Country of Origin
- United States
Dimensions
- Length
- 23 ft.
- Width
- 2 ft.
- Thickness
- 1/2 in
Details
- Item
- Antifatigue Mat
- Color
- Charcoal
- Material
- PVC Surface With PVC Sponge
- Mat Surface Pattern
- Marble
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98
- Application
- Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
- For Use With
- Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
- Type
- Anti-Fatigue Matting
Description
Tile-Top Select,2 ft. x 23 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.