Antifatigue Mat, 25 ft. L x 3 ft. W, Black

  • Mfr # 495.916X3X25BK

  • Zoro # G9107231


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
25 ft.
Width
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495.916X3X25BK
Zoro #
G9107231
UPC #
715411833832
Country of Origin
United States

Dimensions

Length
25 ft.
Width
3 ft.

Details

Item
Antifatigue Mat
Color
Black

Description

Antifatigue Runner,Blk,3 ft. x 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.