Antifatigue Mat, 26 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 415

  • Zoro # G0914072


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2 ft.
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G0914072
UPC #
715411822287
Country of Origin
United States

Dimensions

Length
26 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
26 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Antimicrobial
No
Mat Surface Material
Vinyl
Mat Shape
Rectangle
Weight
57.2 lb
Edges
beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Mat Backing Material
Nitricell Foam
Antifatigue
Yes
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 26 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.