Antifatigue Mat, 26 ft. L x 3 ft. W, 5/8" Thickness, Corrugated, Black

  • Mfr # 720.58X3X26BK

  • Zoro # G4378151


product price:  $864.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
3 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
5/8"
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720.58X3X26BK
Zoro #
G4378151
UPC #
715411766260
Country of Origin
United States

Dimensions

Length
26 ft.
Width
3 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Corrugated
Standards
ANSI/ASTM D178 01; Type II; Class 2; ASTM F1677; ASTM D412
Application
Many Military, Mining, and Industrial Applications
For Use With
Many Military, Mining, and Industrial Applications
Type
Non-Conductive Anti-Fatigue Matting

Description

Switchboard Corrugated Mat,3ft. x 26ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.