Shop WEARWELL
See all product information
Create Account
Antifatigue Mat, 26 ft. L x 4 ft. W, 5/8" Thickness, Pebble, Black/Yellow
- Mfr # 444.58X4X26BYL
- Zoro # G4653008
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
4 ft.
Thickness
5/8 in
Material
PVC Blown Sponge
Mat Surface Pattern
Pebble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444.58X4X26BYL
- Zoro #
- G4653008
- UPC #
- 715411928491
- Country of Origin
- United States
Dimensions
- Length
- 26 ft.
- Width
- 4 ft.
- Thickness
- 5/8 in
Details
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Blown Sponge
- Mat Surface Pattern
- Pebble
- Standards
- DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
- Application
- Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- For Use With
- Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Type
- Anti-Fatigue Matting
Description
Deluxe Soft Step,4 ft. x 26 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.