Antifatigue Mat, 27 ft. L x 4 ft. W, 7/8" Thickness, Marble, Gray

  • Mfr # 419.78X4X27AMGY

  • Zoro # G4739476


product price:  $1,421.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Width
4 ft.
Thickness
7/8"
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
419.78X4X27AMGY
Zoro #
G4739476
UPC #
715411963065
Country of Origin
United States

Dimensions

Length
27 ft.
Width
4 ft.
Thickness
7/8"

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
For Use With
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

UltraSoft Tile-Top Mat,Gray,4x 27 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.