Antifatigue Mat, 29 ft. L x 2 ft. W, 3/8" Thickness, Textured Solid Unslotted, Black/Yellow (Discontinued)
- Mfr # 475.38X2X29UNSBYL
- Zoro # G7538146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475.38X2X29UNSBYL
Zoro #
G7538146
UPC #
715411679454
Country of Origin
United States
Dimensions
Length
29 ft.
Width
2 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC
Mat Surface Pattern
Textured Solid Unslotted
Standards
MVSS 302/"A" Rating
Application
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
For Use With
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
Type
Industrial Runner
Description
Kushion Walk,Un-Slot,BK/YL Brd,2ft. x 29ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.