Antifatigue Mat, 3 ft L, 2 ft W, Black

  • Mfr # 415.916x2x3BYL
  • Zoro # G822705951
product price: 
$
37.45
/ea

Key Features

Backing Material
Nitrile Foam
DOC FF1-70 Rating
Yes
Weight
7 lb
Mat Shape
Rectangle
Application
Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
415.916x2x3BYL
Zoro #
G822705951
UPC #
715411200795
Country of Origin
United States

Dimensions

Width
2 ft
Manufacturers Warranty Length
Lifetime
Length
3 ft
Thickness
9/16 in

Details

Backing Material
Nitrile Foam
DOC FF1-70 Rating
Yes
Weight
7 lb
Mat Shape
Rectangle
Application
Industrial
Mat Compatible Chemicals
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Thermally Insulating
No
Surface Material
PVC
MVSS 302 Rating
A Rating
Surface Texture
Raised Pattern
Border Color
Yellow
Edge Style
Beveled
Color
Black
Anti-Slip Surface
Yes
Surface Design
Classic Diamond
Number of Beveled Edges
4
Series
415
Compression Deflection
25% @ 6.2 psi
Reversible
No
USDA Certified
No
Washdown Safe
No
Item
Diamond-Plate SpongeCote
Anti-Slip Backing
No
Autoclavable
No
Recycled Content
Greater Than50%
Antimicrobial
No
Backing Characteristics
Nitricell
Critical Radiant Flux Class Rating
MVSS 302
Recyclable
Yes
Single Material Construction
No
Mat Product Type
Antifatigue Mat
Welding Safe
No
X-Ray Detectable
No
Number of Border Stripes
2
Resistance Properties
Chemical-Resistant
NFSI High Traction Certified
Yes
Wire Color
Black

Description

Diamond-Plate SpongeCote, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Chemical-Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415, Thickness 9/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.