
Antifatigue Mat, 3 ft L x 2 ft W, 1 in Thickness, Diamond Plate, Black
Mfr # 497
Zoro # G313344003
product price: $37.69
/eaKey Features
Material
PVC Surface With Recycled Urethane Sponge
Thickness
1 in
Mat Surface Pattern
Diamond Plate
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Oil Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G313344003
UPC #
715411015405
Country of Origin
United States
Dimensions
Length
3 ft
Width
2 ft
Thickness
1 in
Length (Straight Wireway)
3 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Oil Resistant
No
Flame Resistant/Fire Retardant
Flame Resistant
Brake Fluid Resistant
No
Mat Backing Material
Urethane Foam
Mat Shape
Rectangle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Edges
Beveled
For Use With
Manufacturing; Airlines; Assembly / Fulfillment
Mat Surface Material
Urethane
Fire Resistant/Fire Retardant
Fire Resistant
Antimicrobial
No
Description
Antifatigue Mat, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.