Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 3 ft. L x 2 ft. W, 1/2" Thickness, Rubber, Bubble, Black/Yellow

  • Mfr # 454

  • Zoro # G0911202


product price: $50.69
/ea

Key Features

Color
Black/Yellow
Length
3 ft.
Width
2 ft.
Thickness
1/2"
Material
Grease Resistant Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454
Zoro #
G0911202
UPC #
715411304783
Country of Origin
Sri Lanka

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/2"
Length (Straight Wireway)
3 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Grease Resistant Natural Rubber
Surface Material
Rubber
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
FMVSS 302; F1677
Application
Suitable For Dry and Wet Environment
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Backing Material
Rubber
Mat Electrical Resistance
Electrical Properties Not Tested
Edges
beveled
Oil Resistant
No
Antimicrobial
No
Mat Surface Material
Rubber
For Use With
Suitable For Dry and Wet Environment
Type
Anti-Fatigue Matting
Backing Material
Rubber
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.