Antifatigue Mat, 3 ft. L x 2 ft. W, 15/16" Thickness, Diamond Plate, Black

  • Mfr # 416

  • Zoro # G0907608


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; MVSS 302/'A'; Federal Standard 191; ASTM D575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416
Zoro #
G0907608
UPC #
715411416066
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
15/16"
Length (Straight Wireway)
3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; MVSS 302/'A'; Federal Standard 191; ASTM D575
Application
Oily Overspray Applications
Antifatigue
Yes
Antimicrobial
No
Edges
beveled
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Backing Material
Nitrile Foam
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
For Use With
Oily Overspray Applications
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.