Antifatigue Mat, 3 ft. L x 2 ft. W, 15/16" Thickness, Diamond Plate, Gray
Mfr # 414
Zoro # G0907921
product price: $74.55
/eaKey Features
Length
3 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414
Zoro #
G0907921
UPC #
715411261390
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
15/16"
Length (Straight Wireway)
3 ft
Details
Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677; ASTM D575
Application
Hard Working Industrial Athletes
Edges
beveled
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Brake Fluid Resistant
No
Oil Resistant
No
Mat Backing Material
Nitrile Foam
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Shape
Rectangle
For Use With
Hard Working Industrial Athletes
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant
Description
Antifatigue Mat, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.