Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Rubber, Weldsafe Ultrasoft, Black

  • Mfr # 447

  • Zoro # G0910003


product price:  $53.45
/ea

Key Features

Color
Black
Length
3 ft.
Width
2 ft.
Thickness
9/16"
Material
Natural Rubber Surface With Nitrile Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447
Zoro #
G0910003
UPC #
715411447220
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Length (Straight Wireway)
3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Natural Rubber Surface With Nitrile Sponge
Surface Material
Rubber
Mat Surface Pattern
Weldsafe Ultrasoft
Edge Style
Beveled
Standards
F1677, FMVSS 302
Application
Suitable For Dry Environments
Edges
beveled
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Mat Backing Material
Nitrile Foam
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Surface Material
Rubber
For Use With
Suitable For Dry Environments
Type
Solid Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.