This item is Discontinued.

Wearwell Antifatigue Mat, 3 ft. L x 3 ft. W, 3/8" Thickness, Textured Drainage Slotted, Black 475.38X3X3SLTBK

Antifatigue Mat, 3 ft. L x 3 ft. W, 3/8" Thickness, Textured Drainage Slotted, Black (Discontinued)

  • Mfr # 475.38X3X3SLTBK
  • Zoro # G7525519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475.38X3X3SLTBK
Zoro #
G7525519
UPC #
715411556007
Country of Origin
United States

Dimensions

Length
3 ft.
Width
3 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Textured Drainage Slotted
Standards
MVSS 302/"A" Rating
Application
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
For Use With
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
Type
Industrial Runner

Description

Kushion Walk,Slotted,Blk,3/8 In. x 3ft. x 3ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.