Zoro Homepage

Antifatigue Mat, 3 ft L x 3 ft W, 5/8" Thickness, Nitrile Rubber, Solid, Black

  • Mfr # 577.58X3X3NBRBK

  • Zoro # G9209433


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 ft
Width
3 ft
Thickness
5/8"
Surface Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577.58X3X3NBRBK
Zoro #
G9209433
UPC #
715411703043
Country of Origin
Mexico

Dimensions

Length
3 ft
Width
3 ft
Thickness
5/8"
Width and Length
3 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Nitrile Rubber
Mat Surface Pattern
Solid
Edge Style
Straight
Standards
ASTM D3884, ASTM F1677
Application
Wet and Oily Environments
Brake Fluid Resistant
Yes
Antimicrobial
No
Anti-Slip Surface
Yes
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Flame Resistant
Welding Safe
No
Mat Shape
Square
Backing Material
Nitrile Rubber
Antifatigue
Yes
Flame Resistant/Fire Retardant
Flame Resistant
NSF/ANSI 52
No
Connection Style
Peg and Hole
X-Ray Detectable
No
Other Standards
ASTM D3884, ASTM F1677, FMVSS 302
Number of Tiles
1
Series
24/Seven(R) LockSafe(R)
Non-Interlocking Edge Style
Straight
Interlocking Side Configuration
All Sides
USDA Certified
No
Metal Detectable
No
DOC FF1-70 Rating
Yes
Edge Gender
Male/Female Adjacent Sides
Washdown Safe
Yes
MVSS 302 Rating
A Rating
Surface Texture
Raised Pattern
Number of Interlocking Sides
4
Anti-Slip Backing
Yes
Resistance Properties
Chemical-Resistant
Autoclavable
No
Number of Border Stripes
0
Thermally Insulating
No
NFSI High Traction Certified
No
Backing Characteristics
Channels
Matting Series Compatibility
24/Seven(R) Locksafe(R)

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Series 24/Seven(R) LockSafe(R), Surface Design Textured, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.