Antifatigue Mat, 32 ft. L x 3 ft. W, 5/8" Thickness, Corrugated, Black/Yellow
Mfr # 720.58X3X32BYL
Zoro # G4378020
product price:Â $1,381.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black/Yellow
Width
3 ft.
Thickness
5/8"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Corrugated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720.58X3X32BYL
Zoro #
G4378020
UPC #
715411767038
Country of Origin
United States
Dimensions
Length
32 ft.
Width
3 ft.
Thickness
5/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Corrugated
Standards
ANSI/ASTM D178 01; Type II; Class 2; ASTM F1677; ASTM D412
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Non-Conductive Anti-Fatigue Matting
Description
Switchboard Corrugated Mat,3ft. x 32ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.