Antifatigue Mat, 33 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 497
Zoro # G0928757
product price:Â $891.99
/eaKey Features
Color
Black/Yellow
Width
4 ft.
Thickness
1"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G0928757
UPC #
715411659944
Country of Origin
United States
Dimensions
Length
33 ft.
Width
4 ft.
Thickness
1"
Length (Straight Wireway)
33 ft
Description
Antifatigue Runner, Width 4 ft, Thickness 1 in, Length 33 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.