Antifatigue Mat, 34 ft. L x 3 ft. W, Black
- Mfr # 785.332X3X34SMBK
- Zoro # G4376797
product price:Â
$
964.99
/ea
Key Features
Color
Black
Length
34 ft.
Width
3 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 785.332X3X34SMBK
- Zoro #
- G4376797
- UPC #
- 715411767779
- Country of Origin
- United States
Dimensions
- Length
- 34 ft.
- Width
- 3 ft.
Details
- Item
- Antifatigue Mat
- Color
- Black
Description
Antifatigue Runner,Elec Cond,3ft x 34ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.