Antifatigue Mat, 36 in L x 3 in W, 5/8" Thickness, Nitrile Rubber, Black

  • Mfr # 578.EDGINGFNBRBK

  • Zoro # G9209451


product price:  $19.79
/ea

Key Features

Color
Black
Length
36 in
Width
3 in
Thickness
5/8"
Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
578.EDGINGFNBRBK
Zoro #
G9209451
UPC #
715411703159
Country of Origin
Mexico

Dimensions

Length
36 in
Width
3 in
Thickness
5/8"
Width and Length
3 in x 36 in

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile Rubber
Surface Material
Nitrile Rubber
Edge Style
Beveled
Anti-Slip Surface
Yes
Matting Series Compatibility
24/Seven(R) LockSafe(R)
Welding Safe
No
Antimicrobial
No
Metal Detectable
No
Edge Gender
Female
Connection Style
Peg and Hole
Backing Characteristics
Textured with Ridges
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
Mat Product Type
Ramp Edge
Autoclavable
No
X-Ray Detectable
No
Number of Straight Edge Pieces
1
Surface Design
Ribbed
Anti-Slip Backing
Yes
USDA Certified
No
Recycled Content
20%
Series
24/Seven(R) LockSafe(R)
Washdown Safe
Yes
NSF/ANSI 52
No
NFSI High Traction Certified
Yes

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 20 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Textured with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 36 in, Material Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.