Antifatigue Mat, 36 in L x 3 in W, 5/8" Thickness, Rubber, Black

  • Mfr # 578.EDGINGFGRBK

  • Zoro # G9209555


product price:  $10.65
/ea

Key Features

Color
Black
Length
36 in
Width
3 in
Thickness
5/8"
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578.EDGINGFGRBK
Zoro #
G9209555
UPC #
715411703180
Country of Origin
Mexico

Dimensions

Length
36 in
Width
3 in
Thickness
5/8"
Width and Length
3 in x 36 in

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Edge Style
Beveled
Matting Series Compatibility
24/Seven(R) LockSafe(R)
Welding Safe
No
Anti-Slip Surface
Yes
Antimicrobial
No
USDA Certified
No
Connection Style
Peg and Hole
NSF/ANSI 52
No
Series
24/Seven(R) LockSafe(R)
Anti-Slip Backing
Yes
X-Ray Detectable
No
Mat Product Type
Ramp Edge
Backing Characteristics
Textured with Ridges
NFSI High Traction Certified
Yes
Autoclavable
No
Surface Design
Ribbed
Number of Straight Edge Pieces
1
Metal Detectable
No
Recycled Content
20%
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
Edge Gender
Female
Washdown Safe
Yes

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 20 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Textured with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 36 in, Material Rubber, Mat Product Type Ramp Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.