Antifatigue Mat, 36 in L x 3 in W, 5/8" Thickness, Rubber, Yellow

  • Mfr # 578.EDGINGFGRYL

  • Zoro # G9209923


product price:  $17.15
/ea

Key Features

Color
Yellow
Length
36 in
Width
3 in
Thickness
5/8"
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
578.EDGINGFGRYL
Zoro #
G9209923
UPC #
715411707362
Country of Origin
Mexico

Dimensions

Length
36 in
Width
3 in
Thickness
5/8"
Width and Length
3 in x 36 in

Details

Item
Antifatigue Mat
Color
Yellow
Material
Rubber
Surface Material
Rubber
Edge Style
Beveled
Welding Safe
No
Anti-Slip Surface
Yes
Antimicrobial
No
Matting Series Compatibility
24/Seven(R) LockSafe(R)
NFSI High Traction Certified
Yes
Edge Gender
Female
Anti-Slip Backing
Yes
DOC FF1-70 Rating
Yes
Autoclavable
No
Series
24/Seven(R) LockSafe(R)
Connection Style
Peg and Hole
Recycled Content
20%
Surface Design
Ribbed
X-Ray Detectable
No
Washdown Safe
Yes
Metal Detectable
No
Backing Characteristics
Textured with Ridges
Number of Straight Edge Pieces
1
USDA Certified
No
Mat Product Type
Ramp Edge
Surface Texture
Raised Pattern
NSF/ANSI 52
No

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 20 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Textured with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 36 in, Material Rubber, Mat Product Type Ramp Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.