Antifatigue Mat, 37 ft. L x 2 ft. W, 5/8" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 497
Zoro # G0930181
product price: $368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black/Yellow
Width
2 ft.
Thickness
5/8"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497
Zoro #
G0930181
UPC #
715411540433
Country of Origin
United States
Dimensions
Length
37 ft.
Width
2 ft.
Thickness
5/8"
Length (Straight Wireway)
37 ft
Description
Antifatigue Runner, Width 2 ft, Thickness 5/8 in, Length 37 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.