Shop WEARWELL
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 37 ft. L x 3 ft. W, 7/8" Thickness, Marble, Black/White
- Mfr # 494.78X3X37BWH
- Zoro # G4408498
product price:Â
$
1,494.99
/ea
Key Features
Color
Black/White
Width
3 ft.
Thickness
7/8 in
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 494.78X3X37BWH
- Zoro #
- G4408498
- UPC #
- 715411742714
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black/White
- Material
- PVC Surface With PVC Sponge
- Mat Surface Pattern
- Marble
- Standards
- MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
- Application
- Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- For Use With
- Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- Type
- Anti-Fatigue Matting
Dimensions
- Length
- 37 ft.
- Width
- 3 ft.
- Thickness
- 7/8 in
Description
Tile Top Mat,Black,UltraSoft,3ft.x37ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.