Antifatigue Mat, 37 ft. L x 4 ft. W, 5/8" Thickness, Deluxe Tuf, Black

  • Mfr # 442.58X4X37BK

  • Zoro # G4657865


product price:  $759.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
4 ft.
Material
PVC Sponge
Thickness
5/8"
Mat Surface Pattern
Deluxe Tuf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442.58X4X37BK
Zoro #
G4657865
UPC #
715411945078
Country of Origin
United States

Dimensions

Length
37 ft.
Width
4 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Sponge
Mat Surface Pattern
Deluxe Tuf
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Deluxe Tuf Sponge,4 ft. x 37 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.