Zoro Homepage
This item is Discontinued.
Wearwell Antifatigue Mat, 39 ft. L x 3 ft. W, 1/2" Thickness, Solid, Black 459.12X3X39BK

Antifatigue Mat, 39 ft. L x 3 ft. W, 1/2" Thickness, Solid, Black (Discontinued)

  • Mfr # 459.12X3X39BK
  • Zoro # G4637556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459.12X3X39BK
Zoro #
G4637556
UPC #
715411554102
Country of Origin
United States

Dimensions

Length
39 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
Dual Density PVC Sponge
Mat Surface Pattern
Solid
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Assembly and Fulfillment; Dry Environment
For Use With
Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Endurable,3 ft. x 39 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.