This item is Discontinued.

Wearwell Antifatigue Mat, 39" L x 32" W, 1/2" Thickness, Rubber Scrappers, Black 220.12X32X39BK

Antifatigue Mat, 39" L x 32" W, 1/2" Thickness, Rubber Scrappers, Black (Discontinued)

  • Mfr # 220.12X32X39BK
  • Zoro # G4762661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220.12X32X39BK
Zoro #
G4762661
UPC #
715411003679
Country of Origin
Sri Lanka

Dimensions

Length
39"
Width
32"
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
Grease Resistant Natural Rubber
Mat Surface Pattern
Rubber Scrappers
Standards
DOC FF 1-70; ASTM F1677
Application
Suitable For Wet Environment
For Use With
Suitable For Wet Environment
Type
Outdoor Entrance Solution

Description

Heavy Duty Multi-Guard Mat,32 In. x 39 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.