Antifatigue Mat, 4 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 495

  • Zoro # G0923723


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
3 ft.
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495
Zoro #
G0923723
UPC #
715411007462
Country of Origin
United States

Dimensions

Length
4 ft.
Width
3 ft.
Thickness
9/16"
Length (Straight Wireway)
4 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Edges
beveled
Fire Resistant/Fire Retardant
Fire Resistant
Mat Shape
Rectangle
Weight
14.4 lb
Antifatigue
Yes
Mat Surface Material
Vinyl
Mat Backing Material
Closed Cell Vinyl Foam
Brake Fluid Resistant
No
Antimicrobial
Yes
For Use With
Suitable For Dry Environments
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.