Antifatigue Mat, 41 ft. L x 4 ft. W, 9/16" Thickness, Diamond Plate, Black/Yellow

  • Mfr # 415.916X4X41CHV

  • Zoro # G4774056


product price:  $1,847.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black/Yellow
Width
4 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
9/16"
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415.916X4X41CHV
Zoro #
G4774056
UPC #
715411990726
Country of Origin
United States

Dimensions

Length
41 ft.
Width
4 ft.
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting

Description

Diamond-Plate Spongecote Mat,Chv,4x41ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.