Antifatigue Mat, 42 ft. L x 3 ft. W, 3/8" Thickness, Textured Drainage Slotted, Black (Discontinued)
- Mfr # 475.38X3X42SLTBK
- Zoro # G7525211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
475.38X3X42SLTBK
Zoro #
G7525211
UPC #
715411556762
Country of Origin
United States
Dimensions
Length
42 ft.
Width
3 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Textured Drainage Slotted
Standards
MVSS 302/"A" Rating
Application
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
For Use With
Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
Type
Industrial Runner
Description
Kushion Walk,Slotted,Blk,3/8 In. x 3ft. x 42ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.