Antifatigue Mat, 43 ft. L x 2 ft. W, 5/8" Thickness, Vinyl, Diamond Plate, Black
Mfr # 497
Zoro # G0930227
product price: $452.99
/eaKey Features
Color
Black
Width
2 ft.
Thickness
5/8"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G0930227
UPC #
715411539765
Country of Origin
United States
Dimensions
Length
43 ft.
Width
2 ft.
Thickness
5/8"
Length (Straight Wireway)
43 ft
Description
Antifatigue Runner, Width 2 ft, Thickness 5/8 in, Length 43 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.