Antifatigue Mat, 43 ft. L x 3 ft. W, 7/8" Thickness, Marble, Charcoal
Mfr # 494.78X3X43CH
Zoro # G4408209
product price:Â $1,649.99
/eaKey Features
Color
Charcoal
Width
3 ft.
Material
PVC Surface With PVC Sponge
Thickness
7/8"
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494.78X3X43CH
Zoro #
G4408209
UPC #
715411746132
Country of Origin
United States
Dimensions
Length
43 ft.
Width
3 ft.
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Charcoal
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting
Description
Tile Top Mat,Charcoal,UltraSoft,3ftx43ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.