Antifatigue Mat, 44 ft. L x 2 ft. W, 1/4" Thickness, Corrugated, Black

  • Mfr # 702.14X2X44BK

  • Zoro # G4382476


product price:  $627.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
2 ft.
Thickness
1/4"
Material
PVC
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702.14X2X44BK
Zoro #
G4382476
UPC #
715411924509
Country of Origin
United States

Dimensions

Length
44 ft.
Width
2 ft.
Thickness
1/4"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Corrugated
Standards
ASTM D178-01; ASTM F1677; ASTM D149
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Non-Conductive

Description

Corrugated Switchboard Matting,2ftx44ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.